Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F
Mfr # S201GF02V5FG9
Zoro # G4520978
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1"
- Max. Operating Pressure Differential Light Oil 100 (AC), 100 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S201GF02V5FG9
- Zoro # G4520978
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Max. Operating Pressure Differential Light Oil | 100 (AC), 100 (DC) |
Watts | 10 |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 0 psi |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 100 (AC), 100 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 100 (DC) |
Body Material | Brass |
NEMA Rating | 4/4X |
Max. Fluid Temp. | 230 Degrees F |
Seal Material | Viton/FKM |
Coefficient of Volume | 11 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100418)
- MOEN Plastic Contemporary Paper Holder Roller Only Glacier White (3W)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, EPDM/Copper, 110V AC/50HZ and 120/60HZ (S311YF02C8BD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5EG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5JJ2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- Gc Valves Valves