Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60
Mfr # S201GF24N5FG9
Zoro # G4521459
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1"
- Max. Operating Pressure Differential Air/Inert Gas 100 (AC), 100 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S201GF24N5FG9
- Zoro # G4521459
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 100 (DC) |
Coil Insulation Class | F |
Seal Material | Nitrile/Buna/NBR |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 0 psi |
Coefficient of Volume | 11 |
Body Material | Brass |
Max. Operating Pressure Differential Water | 100 (AC), 100 (DC) |
Watts | 10 |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Light Oil | 100 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.222)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. x 3/4 in. Brass Push-to-Connect Reducer Tee (FSBT341234)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5EG5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- Gc Valves Valves