Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Coil Insulation Class: F
Mfr # S711GF24N9FG9
Zoro # G4519106
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1"
- Max. Operating Pressure Differential Light Oil 150 (AC), 100 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S711GF24N9FG9
- Zoro # G4519106
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Coefficient of Volume | 13 |
Body Material | Brass |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 8 psi |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- ZURN Z1399-HG - Faucet Lock (Z1399-HG)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Coefficient of Volume: 0.85 (S301GF02V3BE7)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8353G052)
- Gc Valves Valves