Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60
Mfr # S711GF02N9FG9
Zoro # G4519754
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1"
- Coefficient of Volume 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S711GF02N9FG9
- Zoro # G4519754
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Coefficient of Volume | 13 |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Brass |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 8 psi |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV SHOWER FAUCET FOR EXTERIOR SHOWER BOXES - WHITE (DF-SA100A1-WT)
- ZURN Repair Kit, Reduce Valve, 3 In (RK3-500XL)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Coefficient of Volume: 0.85 (S301GF02V3BE7)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, NEMA Rating: 4/4X (S201GF02N5HJ2)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G410)
- Gc Valves Valves