Shop All Solenoid Valves
Gc Valves
1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN
Mfr # S211YF24N5GJ2
Zoro # G4521739
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1-1/4"
- Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF24N5GJ2
- Zoro # G4521739
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Coil Insulation Class | F |
Max. Fluid Temp. | 180 Degrees F |
Watts | 10 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Media | Air, Gas, Water, Light Oil |
Seal Material | Nitrile/Buna/NBR |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 5 psi |
Coefficient of Volume | 19 |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Body Material | Brass |
Max. Operating Pressure Differential Light Oil | 100 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- KOHLER Plate, Strainer (41798)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4JJ5)
- ASCO RED-HAT 120V-AC 1/2IN NPT SOLENOID VALVE (EFL8210G94)
- Gc Valves Valves