Shop All Solenoid Valves
Gc Valves
1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60
Mfr # S211GF02N5GJ2
Zoro # G4521328
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/4"
- Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02N5GJ2
- Zoro # G4521328
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Coil Insulation Class | F |
Body Material | Brass |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Light Oil | 100 (AC), 100 (DC) |
Min. Operating Pressure Differential | 5 psi |
Seal Material | Nitrile/Buna/NBR |
Coefficient of Volume | 19 |
Watts | 10 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-3384)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60 (S301GF02N3BD7)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Coil Insulation Class: F (S711GF24N9FG9)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18224/DCDD)
- Gc Valves Valves