Shop All Solenoid Valves
Gc Valves
1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60
Mfr # S201GF02N5GJ2
Zoro # G4521599
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/4"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF02N5GJ2
- Zoro # G4521599
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 0 psi |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water |
Seal Material | Nitrile/Buna/NBR |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 100 (DC) |
Watts | 10 |
Coefficient of Volume | 18 |
Max. Operating Pressure Differential Water | 100 (AC), 100 (DC) |
Body Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, NEMA Rating: 4/4X (S201GF02N5HJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN (S211YF16N5FG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- REDHAT Electronically enhanced (8210P093 24-120)
- Gc Valves Valves