Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC
Mfr # S211GF16V5HJ2
Zoro # G4521039
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/4"
- Max. Fluid Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF16V5HJ2
- Zoro # G4521039
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Max. Fluid Temp. | 230 Degrees F |
Body Material | Brass |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Coefficient of Volume | 25 |
Seal Material | Viton/FKM |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 5 psi |
NEMA Rating | 4/4X |
Watts | 10 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Description
The GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve is a closed valve with a Viton seal and 24vDC voltage. It has a 1-1/4" orifice diameter, a maximum fluid temperature of 230 degrees F, and a body material of brass. The maximum operating pressure differential for air/inert gas is 200 (AC) and 150 (DC), and the maximum operating pressure differential for light oil is 85 (AC) and 85 (DC). The coefficient of volume is 25, the minimum operating pressure differential is 5 psi, the pipe size is 1 1/2", the watts are 10, and the media is air, gas, water, and light oil. The maximum operating pressure differential for water is 150 (AC) and 150 (DC). The electrical connections are conduit and the valve design is 2-way piloted diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/8" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN3/8-11DB)
- SLOAN Valve Repair Sloan A36A (3301036)
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- ZURN Battery Connected Ez Flush Retrofit (ZERK-W2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X (S211GF16N5GJ2)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5DG4)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5HJ2)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G094)
- Gc Valves Solenoid Valves