Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Coil Insulation Class: F
Mfr # S211YF16N4HJ5
Zoro # G4521145
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/2"
- Coefficient of Volume 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF16N4HJ5
- Zoro # G4521145
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/2" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Coefficient of Volume | 25 |
Max. Fluid Temp. | 180 Degrees F |
NEMA Rating | 4/4X |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Body Material | Brass |
Seal Material | Nitrile/Buna/NBR |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 5 psi |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Plunger Kit For Mfr. No. R1350/R1360 (KS200)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- MOEN WATTS ST750 Mechanical Float Valve, 3/4 in, MNPT, Bronze Body (0953262)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPFG9)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Voltage: 24VDC (S211YF16N5HJ2)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60 (S301GF02N3BD7)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC (S301GF16N3BD7)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- Gc Valves Solenoid Valves