Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F
Mfr # S211GF02N4HJ5
Zoro # G4521075
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/2"
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02N4HJ5
- Zoro # G4521075
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/2" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Coefficient of Volume | 25 |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Coil Insulation Class | F |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 5 psi |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Body Material | Brass |
Seal Material | Nitrile/Buna/NBR |
Media | Air, Gas, Water, Light Oil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- NIBCO 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (C611 11/2x11/2x3/4)
- NIBCO DWV Adapter, Cast Bronze, 1-1/2 In (804 11/2)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24N5EG5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- Gc Valves Solenoid Valves