Shop All Degreasers
This Product is Discontinued
Gc Electronics
Big Bath Contact Cleaner and Degreaser, 12 oz. Aerosol Can, Liquid, Clear (Discontinued)
Mfr # 19-905
Zoro # G1049247
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 12 oz.
- Cleaner Form Liquid
- Fragrance Pleasant
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Electronics
- MFR # 19-905
- Zoro # G1049247
- UPC # 10151128874
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 12 oz. |
Details
Item | Big Bath Contact Cleaner and Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Color | Clear |
Description
BIG BATH GC CLEANER/DEGREASER12 OZ. AEROSAL: mSDS 282 , 36 MONTH SHELF LIFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.