Shop All Laminating Pouches and Film
Gbc
Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK
Mfr # 3125913EZ
Zoro # G002684649
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 12 in x 200 ft
- Length 200 ft
- Width 12"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3125913EZ
- Zoro # G002684649
- UPC # 33816056411
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 12 in x 200 ft |
Length | 200 ft |
Width | 12" |
Size | 12" x 200 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Weight | 7.65 lbs |
Application | All Purpose |
Supply Format | Roll |
Description
GBC Ultima 35 EZload Roll Film is designed to make laminating easier for busy educators by taking the guesswork out of film loading. EZload technology eliminates film loading errors. Color coded light blue and dark blue end caps show the correct way to load film, which avoids accidental upside down loading. Keep your documents bright and bold. Glossy film has a shiny finish that helps emphasize colors, making it the perfect choice for photos, signs and posters. Choose the right film for your job. 5 mil thickness provides protection while retaining limited flexibility. Each roll is 12" x 100' and wound on a 1" core. Compatible only with GBC Ultima 35 Laminators, which have blue saddles. NAP II is used on heavy ink items or on heat-sensitive materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTWHEELS Hot Wheels Diecast Car Metal Assorted 9 pc (X6999)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- Gbc Laminating Pouches and Film