Shop All Laminating Pouches and Film
Gbc
Thermal Roll Laminator, Ultima 65, 27"
Mfr # 1710740B
Zoro # G1262141
product price: $2,838.99
/ea
Free Shipping & Returns
$2,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Length 35 in
- Width 21 in
- Thickness Up to 3 mil
- Includes Trimmer/Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 1710740B
- Zoro # G1262141
- UPC # 033816065161
- Country of Origin Taiwan, Province of China
- Category Laminating Pouches and Film
Dimensions
Length | 35 in |
Width | 21 in |
Height (In.) | 14 in |
Details
Item | Ultima 65 Thermal Roll Laminator |
Type | Roll |
Thickness | Up to 3 mil |
Includes | Trimmer/Cutter |
For Use With | NAP I Gray EZLoad Film, Standard Roll Film |
Color | Gray |
Film Thickness - Maximum | 3 mil |
Compatible Manufacturer Part Number | Ultima 65 |
Lamination System | Hot |
Description
Laminating Machine, Includes Trimmer/Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- GBC Laminator, Fusion 6000L, 12" (1703097F)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- Gbc Laminating Pouches and Film