Shop All Printer & Scanner Parts
Gbc
Thermal Roll Laminator, 27" W, 3 mil Max
Mfr # 1710740
Zoro # G7140338
product price: $3,604.99
/ea
Free Shipping & Returns
$3,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Shutoff, Standby Mode, Reverse Function, Variable Speed, Trimmer, Temperature Control
- Width 35"
- Standards cUL Listed; UL Listed
- Height 14"
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 1710740
- Zoro # G7140338
- UPC # 033816065161
- Country of Origin Korea, Republic of
- Category Printer & Scanner Parts
Dimensions
Width | 35" |
Height | 14" |
Depth | 21" |
Length | 21" |
Maximum Document Size | 27" |
Details
Item | Thermal Roll Laminator,27" W,3 mil Max |
Features | Auto Shutoff, Standby Mode, Reverse Function, Variable Speed, Trimmer, Temperature Control |
Standards | cUL Listed; UL Listed |
For Use With | Up to 3 mil NAP I 1" Core Film |
Color | Gray |
Speed | 10 ft/min |
Product Type | Hot Laminator |
Voltage | 120 V |
Laminator Supply Type | Hot |
Description
Thermal Roll Laminator,27 In. W,3 mil Max
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Holding Magnet, Red, Yellow, PK2 (7276)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- EPSON Black Ribbon (7762L)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- BROTHER Belt Unit 50K YLD (BU300CL)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- MICROMICR Micro Micr Brand New Micr Lexmark 58D0Z00 Imaging Unit For Use In (MICRIMA821)
- Gbc Printers & Scanners