Shop All Laminating Pouches and Film
Gbc
Thermal Roll Film, EZload, 27" x 500 ft.
Mfr # 3126061EZ
Zoro # G1225601
Sold in multiples of 2 for $121.78
$121.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Size 1 in
- Length 500 ft
- Width 27 in
- Thickness 1.5 mil
- For Use With Compatible only with GBC Ultima 65 and Pinnacle 27 EZload Laminators, which have gray saddles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3126061EZ
- Zoro # G1225601
- UPC # 033816300507
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 1 in |
Length | 500 ft |
Width | 27 in |
Details
Item | EZ Load Gray End Cap Laminating Roll Film |
Thickness | 1.5 mil |
For Use With | Compatible only with GBC Ultima 65 and Pinnacle 27 EZload Laminators, which have gray saddles |
Finish | Gloss |
Description
Thermal Roll Film,EZload,27 In. x 500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- C-LINE PRODUCTS Self Laminating Sheets, 12x9in, PK15 (40430)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- GBC Peel-n-Stick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 25PK (3747191)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- Gbc Laminating Pouches and Film