Shop All Laminating Pouches and Film
Gbc
Thermal Roll Film, EZload, 25" x 250 ft.
Mfr # 3000024EZ
Zoro # G1225662
original price:
$118.73
25% off
new price: $88.99
/ea
Sold in multiples of 2 for $177.98
Free Shipping & Returns
$177.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Size 1 in
- Length 250 ft
- Width 25 in
- Thickness 3 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3000024EZ
- Zoro # G1225662
- UPC # 033816300514
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 1 in |
Length | 250 ft |
Width | 25 in |
Overall Width | 25 in |
Overall Length | 250 ft |
Details
Item | EZ Load Gray End Cap Laminating Roll Film |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Compatible only with GBC Ultima 65 and Pinnacle 27 EZload Laminators, which have gray saddles |
Product Type | Laminating Roll |
Melting Temperature - Minimum | 290 Degrees F |
Lamination Type | Hot |
Melting Temperature - Maximum | 320 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 3 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: 1 METAL BINDER RINGS 2/CD (LKL-24302)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150 (3745023)
- GBC Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK (3748203EZ)
- FELLOWES FELLOWES FEL5221502 Fellowes 5221502 Laminat - 1-50Pk 3Mil Ltr Self-Adh (FEL5221502)
- Gbc Laminating Pouches and Film