Shop All Laminating Pouches and Film
Gbc
Sprint Ezload Film, 3Mil, Clear, PK2
Mfr # 3125362EZ
Zoro # G7188721
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 11.5 in x 200 ft
- Length 200 ft
- Width 11.5"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3125362EZ
- Zoro # G7188721
- UPC # 033816253629
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 11.5 in x 200 ft |
Length | 200 ft |
Width | 11.5" |
Size | 11.5" x 200 ft |
Details
Item | Sprint Ezload Film,3Mil,Clear,PK2 |
Type | All Purpose |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Weight | 7.95 lbs |
Color | Clear |
Application | All Purpose |
Supply Format | Roll |
Description
Sprint Ezload Film,3Mil,Clear,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, 3", Blue (05601)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- Gbc Laminating Pouches and Film