Shop All Laminating Pouches and Film
Gbc
Speed Pouches, 5 mil, PK200
Mfr # 3740728
Zoro # G1225382
Sold in multiples of 6 for $445.74
$445.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Lamination
- Thickness 5 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3740728
- Zoro # G1225382
- UPC # 033816026063
- Country of Origin China
- Category Laminating Pouches and Film
Details
Item | EZUse Thermal Laminating Pouches |
Type | Thermal Lamination |
Thickness | 5 mil |
Color | Clear |
Description
EZUse Speed Pouches, 5 mil, PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- JIFFYLITE Bubble Mailer, Paper, 18-3/4" L, Kraft, PK50 (100018421)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- Gbc Laminating Pouches and Film