Shop All Binding Covers
Gbc
Slide 'n Bind Report Cover, Letter Size, Clear, PK10
Mfr # W67504
Zoro # G100001263
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Frosted
- Sheet Capacity 20
- Material Polypropylene
- Weight 0.792 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # W67504
- Zoro # G100001263
- UPC # 33816675049
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Frosted |
Sheet Capacity | 20 |
Material | Polypropylene |
Weight | 0.792 lbs |
Capacity | 20 |
Sheet Type | Unpunched |
Spine Color | Black |
Fastener Type | Swing Clip |
Back Cover Color | Clear |
Clip Color | Black |
Description
Easily slide the locking spine onto the side of this premium report cover to hold pages without hole punching. Translucent cover shows title page. Cover lies flat when open.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- C-LINE PRODUCTS Two Pocket File Folder, Prong, Red, Pk10 (32964)
- TOPS BUSINESS FORMS Tops® Bill Of Lading Forms, 3-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack (3841)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- GBC Binding Spine, 1 in., PK100 (4000118)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- GBC Binding Spine, Wire, Twin Loop, 1/4", PK100 (9775008)
- GBC Report Kit, 5/6" Spine, Clear/black, PK2 (2515665)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- Gbc Binding Covers