Shop All Paper Shredders
Gbc
ShredMaster SX20-08 Micro-Cut Shredder, 20 Manual Sheet Capacity
Mfr # 1758502F
Zoro # G108999432
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Max. Shredding Capacity 20 Manual
- Shreds Credit Cards; Paper Clips; Staples
- Throat Width 8.66"
- Cut Style Micro-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 1758502F
- Zoro # G108999432
- UPC # 33816503212
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 8.66" |
Shred Size | 5/32" x 1 1/2" |
Height | 23.54" |
Width | 15.98" |
Depth | 12.48" |
Details
Color | Black/Silver |
Item | Shredders |
Max. Shredding Capacity | 20 Manual |
Shreds | Credit Cards; Paper Clips; Staples |
Cut Style | Micro-Cut |
Wastebasket Capacity | 8 gal |
Features | Jam Prevention, Manual Reverse Mode, Auto Start/Stop |
Includes | Wastebin |
Recommended Shredder Users | 1 to 5 |
Run Time | 240 min On |
Motor HP | 0.4 hp |
Daily Usage Level | Medium |
Description
This powerful shredder puts in nearly as many hours as you do, with a four-hour long run time. The GBC ShredMaster SX20-08 Micro-Cut Shredder provides powerful shredding for confidential documents, along with a large pull out bin for plenty of shred space. Confidential Security Level P-4 for business and sensitive personal information. Micro-Cut shreds documents into 5/32 in. x 1 1/2 in. pieces. Shreds through up to 20 sheets at a time. Also shreds through staples and paperclips. Eight-gallon pull out bin that provides plenty of space and allows for easy emptying. 240 min run time makes it perfect for big jobs. Modern interface with user-friendly touch controls. Convenient LED indicator lights alert user in cases of Bin Full, Door Open, Over Heat and Over Load. Whisper Shred Technology operates below 58 dB. Eco Power Save function conserves energy, automatically turning the shredder off after two minutes of inactivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- ZORO SELECT Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87128)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- DAHLE High Security Optical Media Shredder, NS (717 OS)
- SWINGLINE GBC Shredder Oil (1753190F)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 5 to 7 Sheets (125.2cL6)
- Gbc Paper Shredders