Shop All Lubricants
Gbc
Shredder Oil, Environmentally Friendly, 16 oz.
Mfr # GBC1760049
Zoro # G402501157
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 fl oz
- Type Shredder Oil
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # GBC1760049
- Zoro # G402501157
- UPC # 33816600492
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 fl oz |
Details
Item - Machine Oils | Shredder Oil |
Type | Shredder Oil |
Color | Chrome |
Description
Compatible with any shredder, this oil lubricates the cutters to ensure best shredding performance. This oil is a synthetic blend that will not cause buildup on shredder parts. By reducing torque and allowing cutters to move freely, the oil helps to reduce the risk of paper jams. For high-level performance with a SelfOil shredder, simply pour the oil into the shredder's designated oil reservoir. To use with standard shredders, pour a few streaks of oil on a sheet of paper and run it through the shredder.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-12FDLORX)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- STANDARD IGNITION Lubricant Silicone Grease, Sl-4 (SL-4)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- MIDSTATES 14OZ Deep Creep (DC-14)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- LOCTITE Moly Lubricant, MOLY PASTE 8 oz (LOC51048)
- Gbc Penetrants and Lubricants