Gbc

Shredder Oil, 16-oz. Bottle


product price: $34.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 1.06 lbs
  • Capacity 16 oz
  • Packaging Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gbc
  • MFR # 1760049A
  • Zoro # G6082515
  • UPC #
    33816600492
  • Country of Origin United States
  • Category Paper Shredders

Details

Weight 1.06 lbs
Capacity 16 oz
Packaging Bottle

Description

GBC® Shredder Oil, 16-oz. Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.