Shop All Paper Shredders
Gbc
Shredder, Black, Capacity 15 Sheets
Mfr # 1758500F
Zoro # G703548905
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shred Size 5/32 in x 1 1/2 in
- Shreds Paper, Paper Clips, Staples
- Shredding Speed 6 fpm
- Width 14 9/16 in
- Duty 120/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 1758500F
- Zoro # G703548905
- UPC # 033816503199
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32 in x 1 1/2 in |
Width | 14 9/16 in |
Height | 19 11/16 in |
Depth | 11 27/64 in |
Details
Shreds | Paper, Paper Clips, Staples |
Shredding Speed | 6 fpm |
Duty | 120/60 |
Item | Shredder |
Wastebasket Capacity | 6 gal |
Max. Shredding Capacity | 15 Sheets |
Security Level | 4 |
Cut Style | Cross-Cut |
Classification | Home Office |
Color | Black |
Description
Shredder, Shreds Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 15 Sheets, Shred Size 5/32 in x 1 1/2 in, Shredding Speed 6 fpm, Wastebasket Capacity 6 gal, Classification Home Office, Security Level 4, Duty 120/60, Color Black, Depth 11 27/64 in, Height 19 11/16 in, Width 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- Gbc Paper Shredders