Shop All Laminating Pouches and Film
Gbc
SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50
Mfr # 3747307CF
Zoro # G602684667
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 12 in
- Length 12"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3747307CF
- Zoro # G602684667
- UPC # 33816050556
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 12 in |
Length | 12" |
Width | 9" |
Size | 9 x 12 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
For Use With | Cold Lamination |
Features | Single-Sided Sheets |
Color | Clear |
Finish | Gloss |
Weight | 1.42 lbs |
Application | Document |
Supply Format | Pouch |
Description
Protect documents and give them a high-gloss finish when you use these self-adhesive pouches and single-sided sheets. They're ideal for documents, photos, labels and IDs printed with heat-sensitive ink. Easy to use, you can peel and seal by hand -- no machine necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- GBC UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150 (3745023)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- GBC Sprint Ezload Film, 3Mil, Clear, PK2 (3125362EZ)
- SWINGLINE GBC Pouch, Laminate, Indxcrd, 5Ml, PK25 (GBC3202002)
- Gbc Laminating Pouches and Film