Shop All Laminating Pouches and Film
Gbc
Select-A-Size Lamination, 100 ft. Roll
Mfr # 39069
Zoro # G1225583
Sold in multiples of 4 for $104.76
$104.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Lamination, Pouch Type
- Length 100 ft
- Width 9 in
- Thickness 3 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 39069
- Zoro # G1225583
- UPC # 033816390690
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 100 ft |
Width | 9 in |
Details
Item | Select-A-Size Thermal Lamination |
Type | Thermal Lamination, Pouch Type |
Thickness | 3 mil |
Finish | Gloss |
Color | Clear |
Description
Select-A-Size Lamination, 100 Ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- ENCORE PACKAGING Open Seals, Snap-On, HD, 1-1/4", PK1000 (S114SO3)
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- Gbc Laminating Pouches and Film