Shop All Binding Covers
Gbc
Report Kit, 5/6" Spine, Clear/black, PK2
Mfr # 2515665
Zoro # G7188651
product price: $11.95
/pk 2, $5.98/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Clear
- Features Two-Document Kit—Includes 50 sheets of 11 x 8.5 prepunched paper, two binding spines, two cover sets and a zip tool for binding.
- Includes (2) Black 5/16" ProClick® Binding Spines; (2) Sets Prepunched Covers; (50) Sheets Prepunched 11" x 8.5" Paper; Zip Tool
- Capacity 5/16"
- Application Presentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 2515665
- Zoro # G7188651
- UPC # 033816064713
- Country of Origin China
- Category Binding Covers
Details
Item | Report Kit,5/6" Spine,Clear/black,PK2 |
Color | Black/Clear |
Features | Two-Document Kit—Includes 50 sheets of 11 x 8.5 prepunched paper, two binding spines, two cover sets and a zip tool for binding. |
Includes | (2) Black 5/16" ProClick® Binding Spines; (2) Sets Prepunched Covers; (50) Sheets Prepunched 11" x 8.5" Paper; Zip Tool |
Capacity | 5/16" |
Application | Presentation |
Weight | 0.841 lbs |
Spine Color | Black |
Description
Report Kit,5/6 In. Spine,Clear/black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11079)
- SHUTER Carry File 150 sheets 12.5 W x 9.4 D x 1 H (1010526)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- GBC Cover, Bndg, Back, Plas, Bk Pk (GBC2514493)
- GBC Covers, Bind, Regency, Rnd, Ny Pk (GBC2000711)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- GBC Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25 (25703)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- Gbc Binding Covers