Shop All File Folders
Gbc
Report Cover with Hidden Swing Clip 8-1/2 x 11", Black
Mfr # W21533
Zoro # G5261746
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frosted
- Material Polypropylene
- Size 8.5 x 11
- File Fastener Type Swing Clip
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # W21533
- Zoro # G5261746
- UPC # 078910215333
- Country of Origin China
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Report Cover |
Color | Frosted |
Material | Polypropylene |
File Fastener Type | Swing Clip |
Paper Capacity | 30 |
Sheet Capacity | 30 |
Number of Fasteners | 1 |
Front Cover Color | Frosted |
Clip Color | Black |
Report Cover Quantity | 1 |
Cover Material | Polypropylene |
Description
Report Cover, Color Black, Frosted, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- SMEAD Pressboard Folder, 2" Expansiont, PK25 (19934)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- SMEAD Top-Tab Folder, 2 Fasteners, 1" Exp, Letter, 25/BX, Gray Green PK (SMD14931)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- PENDAFLEX Folder, File, Color, Pastel Pk (PFXC2113PASR)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100, Tab Cut: 1/2 (24127)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- Gbc File Folders