Gbc Quartet

GBC Quartet 3202105 HeatSeal LongLife Premium Laminating Pouches 10mm 2-1/2 x 4-1/4 100/box


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HeatSeal LongLife Laminating Pouches include a UV additive to preserve color integrity and prevent yellowing up to 10 times longer than standard pouches. Enhance your important documents with the best in clarity and protection. Ideal for luggage tags business cards photos letters certificates signage and more.
  • Application/Usage: Luggage Tag Business Card Photo Letter Certificate Sign.
  • Recycled: No.
  • Post-consumer-waste %: 0%.
  • Assembly Required: No.
  • Recycled Content: 0%.
  • Color: Clear.
  • Finish: Ultra Clear.
  • Total Recycled Content Percent: 0%.
  • Laminator Supply Type: Luggage Tag.
  • Post-Consumer Recycled Content Percent: 0%.
  • Pre-Consumer Recycled Content Percent: 0%.
  • Size: 2-1/2" W x 4-1/4" L.
  • Country of Origin: China.
  • Thickness/Gauge: 10.0 mil.
  • Product Line: HeatSeal.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.