Gbc Quartet

GBC Quartet 1765015 Shredder bags for 5000srs office shredder 25 bags per box


product price: $70.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tear-resistant clear plastic bags for use with GBC Shredmaster shredders and other similar size models.
  • Capacity Range (volume): 32 gal.
  • Post-consumer Recycled Content Percent: 0%.
  • Width: 15".
  • Depth: 18".
  • Total Recycled Content Percent: 0%.
  • Maximum Height: 48".
  • For Use With: GBC ShredMaster Shredders and Stands.
  • Pre-consumer Recycled Content Percent: 0%.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.