Gbc Quartet

GBC Quartet 1701700 Pinnacle 27 Two-Heat Roll Laminator 27 Wide 3ml Maximum Document Thickness


product price: $4,214.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pinnacle 27 Roll Laminator provides fast warm-up and features and an innovative Accutherm heating system that provides consistent heating and a professional quality output. Accutherm Heating Technology adds versatility and lets you laminate either 1.0 mil to 3.0 mil Nap I or NAP II Roll Film. An integrated temperature monitor/footage counter lets you monitor the temperature until warm-up and easily track film usage. Laminates up to 27" wide at 14" per minute. Ideal for banners and other continuous-feed applications. Warms up in six minutes. Easy-to-use control panel features a standby switch footage counter integrated with a temperature-ready indicator two push-button heat settings ready and power on LED indicators. Laminator includes auto-shutoff/auto-shutoff disengaging switch built-in trimmer in the back of machine tray table with safety shutoff and attached film idler bar for easy film loading LED power and ready lights with audible alert. CUL approved.
  • Status Indicators: Power-on LED Indicators.
  • Temperature: Ready Light Indicator.
  • Certifications and Standards: CUL approved.
  • Lamination Width: 27".
  • Color: Blue Gray.
  • Application/Usage: Document Banner.
  • Rollers: 27.
  • Speed: 14 inches/minute.
  • Processing Method: Hot.
  • Features: Auto Shut-off.
  • Temperature: Adjustment.
  • Warm-up Time: 6 Minute.
  • Controls: Standby Switch Two Push Button Heat Settings.
  • Lamination Thickness: 1 mil to 3 mil.
  • Adjustability Features: Uses Nap I or II film rolls.
  • Post-Consumer Recycled Content Percent: 0%.
  • Pre-Consumer Recycled Content Percent: 0%.
  • Total Recycled Content Percent: 0%.
  • Width: 35-1/2".
  • Depth: 21-1/8".
  • Electric/Manual/Battery: Electric.
  • For Use with: Nap I or Nap II Roll Film.
  • Height: 14-1/4".
  • Maximum Document Size: 27" Wide.
  • Maximum Document Thickness: 3.
  • Portable: No.
  • Assembly Required: No.
  • Country of Origin: China.
  • Recycled: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.