Gbc Quartet

GBC Quartet 1701680 Ultima 35 EzLoad Heatseal Laminating System 12 Wide Maximum Document Size


product price: $851.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Thermal roll laminator with unique EzLoad roll film is simple to use fast and flexible. Ideal for broad-based applications in any size school office or small business center. The RollSeal Ultima 35 EzLoad bridges the gap between pouch laminating and traditional roll laminators by offering a 12" roll laminator with a unique EzLoad Roll Film System. Load your film fast and mistake-free every time. Laminates widths up to 12" and all lengths. Laminator offers auto shutoff after one hour of nonuse and integrated trimmer so no more searching for scissors. Runs NAP II film with 1.7 mil to 10 mil thickness. Offers variable temperature one-minute warm-up time and fixed speed of 3' per minute.
  • Standard Warranty: 1 Year Limited.
  • Controls: Temperature – Variable.
  • Speed: 3 ft/min.
  • Lamination Width: 12".
  • Weight (Approximate): 36 lb.
  • Color: Blue.
  • Input Current: 7 A.
  • Input Voltage: 120 V.
  • Features: Trimmer - Built-in Auto Shut-off - one-hour.
  • Application/Usage: Photo Certificate Phone List.
  • Warm-up Time: 1 Minute.
  • Lamination Thickness: 1.70 mil to 10 mil.
  • Dimensions: 11.25" H x 17" W x 18.13" D.
  • Compliance Standards: cUL Listed UL Listed.
  • Maximum Document Thickness: 10.
  • Portable: No.
  • Post-Consumer Recycled Content Percent: 0%.
  • Pre-Consumer Recycled Content Percent: 0%.
  • Total Recycled Content Percent: 0%.
  • Voltage: 120.0 V.
  • Width: 17".
  • Current: 7.0 A.
  • Depth: 18-3/4".
  • Electric/Manual/Battery: Electric.
  • For Use with 1.7 to 10 mil Roll Film.
  • Frequency: 60 Hz.
  • Height: 11-1/4".
  • Maximum Document Size: 12" Wide.
  • Assembly Required: No.
  • Country of Origin: China.
  • Recycled: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.