Shop All Binding Covers
Gbc
ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK
Mfr # 2515660
Zoro # G803467205
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 85
- Material Plastic
- Weight 0.543 lbs
- Capacity 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 2515660
- Zoro # G803467205
- UPC # 33816050020
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/2" |
Details
Item | Binding Spines |
Color | Black |
Sheet Capacity | 85 |
Material | Plastic |
Weight | 0.543 lbs |
Capacity | 85 |
Number of Rings | 32 |
Description
Get the best of both worlds with convenient ProClick spines! Easy to use spines give you a professional presentation with an attractive black plastic spine, but are also easy to open for flexible editing and rearranging. Binding spines securely bind documents and let pages lie flat for 360° rotation. Spines zip open and closed to make adding or removing pages simple. Ideal for use with GBC® ProClick binding machines and pre-punched paper.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- POST-IT Pad, Note, 3"x3", Rio De Janeiro, PK24 (65424SSAUCP)
- XEROX Toner 006R01605, 100000 Page-Yield, Black, PK2 (006R01605)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- GBC V100E/V50 Binding Strips, 4 Pins, 2", 200-Sht Cap, 25/PK, Black PK (GBC9741630)
- GBC Report Kit, 5/6" Spine, Clear/black, PK2 (2515665)
- GBC Binding Spine, Wire, Twin Loop, 1/4", PK100 (9775008)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- Gbc Binding Covers