Shop All Binding Covers
Gbc
Presentation Covers, Blk, 11 x 8-1/2, PK50
Mfr # 2514493P
Zoro # G4565041
product price: $27.75
/pk 50, $0.56/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8-1/2 in
- Color Black
- Material Polypropylene
- Pre-Punched No
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 2514493P
- Zoro # G4565041
- UPC # 033816040052
- Country of Origin Taiwan, Province of China
- Category Binding Covers
Dimensions
Size | 11 x 8-1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Presentation Covers |
Color | Black |
Material | Polypropylene |
Pre-Punched | No |
Window | No |
For Use With | Binding Systems |
Corners | Square |
Punches Included | Punches Not Included |
Compatible Product Type | Binding Systems |
Corner Type | Square |
Description
Presentation Covers, Size 11 x 8-1/2 in, Material Polypropylene, Color Black, Corners Square, Window No, Pre-Punched No, For Use With Binding Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- VICTOR TECHNOLOGY Construction Calculator, LCD (C6000)
- BUSINESS SOURCE Sealing Tape, Heavy Duty, 3" Core, 110YD, 1.6mil, 6Rolls, CLR 6PK (BSN32946)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- GBC Cover, Bndg, Back, Plas, Bk Pk (GBC2514493)
- GBC Binding Spine, Wire, Twin Loop, 1/4", PK100 (9775008)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- GBC Proclick Spines, 5/8" Diameter, 110 Sheet Cap., 100/BX, Black PK (GBC2514517)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- Gbc Binding Covers