Shop All Laminating Pouches and Film
Gbc
Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2
Mfr # 3125702EZ
Zoro # G101859658
product price: $296.99
/pk 2, $148.50/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 250 ft
- Length 250 ft
- Width 25"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3125702EZ
- Zoro # G101859658
- UPC # 33816300552
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 250 ft |
Length | 250 ft |
Width | 25" |
Size | 25" x 250 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Application | All Purpose |
Weight | 19.65 lbs |
Supply Format | Roll |
Description
Special EZload roll laminating film designed for use with GBC® Pinnacle 27 EZload laminator. EZload technology makes film loading simple and guess-work-free by incorporating color-coded and size-coded end caps. High-quality polyester based film.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- PRINTWORKS Paper, Perf'D, 3-1/2, Bot, 24# Pk (PRB04130)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (GOOD20)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- Gbc Laminating Pouches and Film