Shop All Laminating Pouches and Film
Gbc
Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK
Mfr # 3748203EZ
Zoro # G502683302
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 500 ft
- Length 500 ft
- Width 25"
- Thickness 16 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3748203EZ
- Zoro # G502683302
- UPC # 33816058279
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 500 ft |
Length | 500 ft |
Width | 25" |
Size | 25" x 500 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 16 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Application | All Purpose |
Weight | 8.5 lbs |
Supply Format | Roll |
Description
Special EZload roll laminating film designed for use with GBC® Pinnacle 27 EZload laminator. EZload technology makes film loading simple and guess-work-free by incorporating color-coded and size-coded end caps. High-quality polyester based film.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3745022B)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- Gbc Laminating Pouches and Film