Shop All Binding Covers
Gbc
Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25
Mfr # 25703
Zoro # G400001581
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Color Black
- Material Polypropylene
- Window No
- Corners Rounded Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 25703
- Zoro # G400001581
- UPC # 13465257032
- Country of Origin Taiwan, Province of China
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Binding Systems Covers |
Color | Black |
Material | Polypropylene |
Window | No |
Corners | Rounded Corners |
Features | Round Corners |
Weight | 0.924 lbs |
Sheet Type | Unpunched |
Grade | Standard |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Description
May be used as a back cover with a translucent front cover for a classy presentation. Moisture- and tear-resistant polypropylene keeps documents looking good.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX415215PIN)
- BUSINESS SOURCE Monthly Clear Plastic Tab Index Dividers, PK12 (01807)
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- Gbc Binding Covers