Shop All Laminating Pouches and Film
Gbc
NAP-Lam I Roll Film, 1.5 mil, 18" x 500 ft, Gloss Clear, 2PK
Mfr # 3000003
Zoro # G903458387
product price: $90.45
/pk 2, $45.23/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 18 in x 500 ft
- Length 500 ft
- Width 18"
- Thickness 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3000003
- Zoro # G903458387
- UPC # 33816007604
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 18 in x 500 ft |
Length | 500 ft |
Width | 18" |
Size | 18" x 500 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 1.5 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Application | All Purpose |
Weight | 10.7 lbs |
Supply Format | Roll |
Description
Standard roll laminating film for use with hot roll and heat shoe laminators.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-4117)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, 10PK (3747324)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- GBC Peel-n-Stick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 25PK (3747191)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- BUSINESS SOURCE Pocket, File, 5.25"Expnd, Ltr, PK10 (65792)
- Gbc Laminating Pouches and Film