Shop All Security Identification Supplies
Gbc
Name Badge Holder, 23", Gray, 25/Bx, PK25
Mfr # 50573
Zoro # G6405275
product price: $66.59
/pk 25, $2.66/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2" dia.
- Color Gray
- Material Plastic
- Length 3'
- Features Durable, Retractable Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 50573
- Zoro # G6405275
- UPC # 013465505737
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Size | 1 1/2" dia. |
Length | 3' |
Details
Item | Name Badge Holder,23",Gray,25/Bx,PK25 |
Color | Gray |
Material | Plastic |
Features | Durable, Retractable Cord |
Description
Name Badge Holder,23 In.,Gray,25/Bx,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80340)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68170)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- HEROS PRIDE Badge Holder, Universal, Black, Leather (9140S)
- Gbc Security Alarms and Warnings