Shop All Paper Shredders
Gbc
Momentum Paper Shredder, X26-32, Micro-C
Mfr # WSM177005
Zoro # G707630583
product price: $2,529.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Key Features
- Wastebasket Capacity 32 gallon
- Color Black
- Classification Departmental
- Max. Shredding Capacity 26 sheets
- Shreds shred documents, CDs, credit cards, paper clips, staples and junk mail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM177005
- Zoro # G707630583
- UPC # 033816022652
- Country of Origin China
- Category Paper Shredders
Details
Wastebasket Capacity | 32 gallon |
Color | Black |
Classification | Departmental |
Max. Shredding Capacity | 26 sheets |
Item | Shredder |
Shreds | shred documents, CDs, credit cards, paper clips, staples and junk mail |
Security Level | Micro-cut/P-4 |
Duty | Continuous (until waste bin is full) |
Description
Momentum Paper Shredder, X26-32, Micro-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97262)
- QUARTET Board, 12Mnth, Mag, 36X24 (QRT12MCP23P2)
- MOORECO 48"x120" Magnetic Porcelain Whiteboard, Gloss (202AK)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 18", Kraft, 25/Bundle (11R284)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- HSM OF AMERICA Paper Shredder, Cross-Cut, Large Office (390.3 L6)
- Gbc Paper Shredders