Shop All Paper Shredders
Gbc
Momentum Paper Shredder, X22-23, Micro-C
Mfr # WSM177004
Zoro # G707630569
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level Micro-cut/P-4
- Duty Continuous (until waste bin is full)
- Classification Departmental
- Wastebasket Capacity 23 gallon
- Max. Shredding Capacity 22 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM177004
- Zoro # G707630569
- UPC # 033816022546
- Country of Origin China
- Category Paper Shredders
Details
Security Level | Micro-cut/P-4 |
Duty | Continuous (until waste bin is full) |
Classification | Departmental |
Wastebasket Capacity | 23 gallon |
Item | Shredder |
Max. Shredding Capacity | 22 sheets |
Color | Black |
Shreds | shred documents, CDs, credit cards, paper clips, staples and junk mail |
Description
Momentum Paper Shredder, X22-23, Micro-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12305)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2" x 2", Fluorescent Yellow, 2000/Case (LL172YE)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- Gbc Paper Shredders