Shop All Paper Shredders
Gbc
Momentum Paper Shredder, M12-12, Micro-C
Mfr # WSM177003
Zoro # G007630504
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Small Office
- Security Level Micro-cut/P-5
- Color Black
- Duty Continuous (until waste bin is full)
- Wastebasket Capacity 12 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # WSM177003
- Zoro # G007630504
- UPC # 033816022430
- Country of Origin China
- Category Paper Shredders
Details
Classification | Small Office |
Security Level | Micro-cut/P-5 |
Item | Shredder |
Color | Black |
Duty | Continuous (until waste bin is full) |
Wastebasket Capacity | 12 gallon |
Max. Shredding Capacity | 12 sheets |
Shreds | shred documents, CDs, credit cards, paper clips, staples and junk mail |
Description
Momentum Paper Shredder, M12-12, Micro-C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1404B)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- TITAN Multi Purpose Shears 7-1/2" (12345)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- HONEYWELL Honeywell Cross-Cut Shredder (9112)
- Gbc Paper Shredders