Shop All Laminating Pouches and Film
Gbc
Laminator, Fusion 7000L, 12"
Mfr # 1703098F
Zoro # G1262044
original price:
$678.22
11% off
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 1703098F
- Zoro # G1262044
- UPC # 033816502628
- Country of Origin China
- Category Laminating Pouches and Film
Details
Item | Fusion 7000L 12" Laminator |
Description
Fusion 7000L Laminator, 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8321 Oh Happy Day Lesson Planner (TCR8321)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- GBC UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150 (3745023)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Thermal Roll Film, EZload, 25" x 250 ft. (3000024EZ)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- Gbc Laminating Pouches and Film