Shop All Laminating Pouches and Film
Gbc
Laminating Sheets, 12-3/16x9-1/4in, PK50
Mfr # 3747307CF
Zoro # G3084733
product price: $33.79
/pk 50, $0.68/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 12.1875 in
- Width 9 1/4 in
- Thickness 3 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3747307CF
- Zoro # G3084733
- UPC # 033816050556
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 12.1875 in |
Width | 9 1/4 in |
Overall Length | 9 in |
Overall Width | 11 1/2 in |
Details
Item | Laminating Sheet |
Type | Letter |
Thickness | 3 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
Includes | (50) Pouches |
Product Type | Laminating Sheet |
Lamination Type | Cold |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | No Machine Required |
Description
Laminating Sheet, Letter, Length 12.1875 in, Width 9 1/4 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, Includes (50) Pouches, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- U-MARK A10 Paint Marker Pink (10111)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- GBC Peel-n-Stick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 25PK (3747191)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3745022B)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- PENDAFLEX Pocket, Fle, 100percent Rcy, Ltr, Ast, PK4 (90164)
- Gbc Laminating Pouches and Film