Shop All Laminating Pouches and Film
Gbc
Laminating Pouches, 6-3/16x4-39/64in, PK5
Mfr # 3747199CF
Zoro # G0730807
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Photo (Repositionable)
- Length 6.1875 in
- Width 4 39/64 in
- Thickness 8 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3747199CF
- Zoro # G0730807
- UPC # 033816065642
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 6.1875 in |
Width | 4 39/64 in |
Overall Length | 4 in |
Overall Width | 6 in |
Details
Item | Laminating Pouch |
Type | Photo (Repositionable) |
Thickness | 8 mil |
Finish | Gloss |
Includes | (5) Pouches |
Lamination Type | Cold |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | No Machine Required |
Description
Laminating Pouch, Photo (Repositionable), Length 6.1875 in, Width 4 39/64 in, Gloss Finish, Thickness 8 mil, Includes (5) Pouches, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3745022B)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- Gbc Laminating Pouches and Film