Shop All Laminating Pouches and Film
Gbc
Laminating Pouches, 17-1/2x11in, PK100
Mfr # 3200720CF
Zoro # G2776916
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Menu
- Length 17.5 in
- Width 11 in
- Thickness 3 mil
- For Use With 1270780, 1702790
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3200720CF
- Zoro # G2776916
- UPC # 033816023994
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 17.5 in |
Width | 11 in |
Overall Length | 11 1/2 in |
Overall Width | 17 1/2 in |
Details
Item | Laminating Pouch |
Type | Menu |
Thickness | 3 mil |
For Use With | 1270780, 1702790 |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
Includes | (100) Pouches |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | 1270780, 1702790 |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Menu, Length 17.5 in, Width 11 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With 1270780, 1702790, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", White, 50/Case (P2012W)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- GBC UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150 (3745023)
- GBC Thermal Roll Laminator, Ultima 65, 27" (1710740B)
- Gbc Laminating Pouches and Film