Shop All Laminating Pouches and Film
Gbc
Heatseal Nap-Lam Roll Film, 27"x500ft, PK2
Mfr # 3126061
Zoro # G6348161
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 27 in x 500 ft
- Length 500 ft
- Width 27"
- Thickness 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3126061
- Zoro # G6348161
- UPC # 033816065130
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 27 in x 500 ft |
Length | 500 ft |
Width | 27" |
Size | 27" x 500 ft |
Details
Item | Heatseal Nap-Lam Roll Film,27"x500ft,PK2 |
Type | All Purpose |
Thickness | 1.5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Weight | 17.85 lbs |
Application | All Purpose |
Supply Format | Roll |
Description
Heatseal Nap-Lam Roll Film,27 In.x500ft,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- Gbc Laminating Pouches and Film