Shop All Laminating Pouches and Film
Gbc
Heatseal Laminating Film, 3mil, Gloss, PK2
Mfr # 3748204EZ
Zoro # G6178475
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 250 ft
- Length 250 ft
- Width 25"
- Thickness 16 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3748204EZ
- Zoro # G6178475
- UPC # 033816058286
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 250 ft |
Length | 250 ft |
Width | 25" |
Size | 25" x 250 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 16 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 8.5 lbs |
Color | Clear |
Application | All Purpose |
Supply Format | Roll |
Description
Heatseal Laminating Film,3mil,Gloss,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- QUALARC Manchester Locking Conversion Kit (MAN-LCKIT)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- Gbc Laminating Pouches and Film