Shop All Laminating Machines
Gbc
HeatSeal H600 Pro Laminator, 13 Max Doc Width, 10mil Max Doc Thickness
Mfr # 1700300
Zoro # G7513566
product price: $2,919.99
/ea
Free Shipping & Returns
$2,919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 25" per min
- Warm-Up Time 4 to 8 min
- Width 26.75"
- Depth 15.25"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 1700300
- Zoro # G7513566
- UPC # 33816032163
- Country of Origin Korea, Republic of
- Category Laminating Machines
Dimensions
Width | 26.75" |
Depth | 15.25" |
Height | 10.5" |
Details
Speed | 25" per min |
Warm-Up Time | 4 to 8 min |
Thickness | 10 mil |
Voltage | 120 V |
Standards | cUL Listed; UL Listed |
Weight | 39 lbs |
For Use With | 1.5 to 10 mil Pouches |
Features | Six Speeds; Temperature |
Description
GBC® HeatSeal H600 Pro Laminator, 13" Max Document Width, 10 mil Max Document Thickness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER MFC-J5855DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ5855DW)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 2" x 2", Red/White, 500/Roll (DL1316)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", Blue, 100/Case (G14051A)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness (1701720EZA)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- SWINGLINE GBC Laminator, 12", Black (1703075)
- Gbc Laminating Machines