Shop All Laminating Pouches and Film
Gbc
Heat Laminating Pouches, 11-1/2x9in, PK100
Mfr # 3745022B
Zoro # G2558963
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 3 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3745022B
- Zoro # G2558963
- UPC # 033816028784
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Width | 11 1/2 in |
Overall Length | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 3 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
For Use With | 1702760, 1702780, 1702790 |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | 1702760, 1702780, 1702790 |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With 1702760, 1702780, 1702790, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC Laminating Pouches, 17-1/2x11in, PK100 (3200720CF)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- Gbc Laminating Pouches and Film