Shop All Laminating Pouches and Film
Gbc
Heat Laminating Pouches, 11-1/2x9in, PK100
Mfr # 3200716CF
Zoro # G2296104
original price:
$139.11
33% off
new price: $92.79
/pk 100, $0.93/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 5 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3200716CF
- Zoro # G2296104
- UPC # 033816023956
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 5 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | 1702760, 1702780, 1702790 |
Finish | Gloss |
Includes | (100) Pouches |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Fusion 7000L, HeatSeal H700 |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With 1702760, 1702780, 1702790, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPCO Large Mailbox, Black, Type 2 (166-00029)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- GBC Laminating Pouches, 17-1/2x11in, PK100 (3200720CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3745022B)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- Gbc Laminating Pouches and Film